Beli Timbangan Digital Speeds di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ONO SOKKI Digital TachometerDeskripsi:Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
- GRAM Printer Washdown IndicatorDeskripsi:Gram K3i indicator – The best one in its category Characteristics - Indicator with a resistant stainless steel structure - Integrated printer to get direct weighing data - LCD display with automatic bright backlight - 4 auto-hold levels to weigh large objects - RS-232 output to connect our printers, remote displays or a PC - Check function with visual and sound indication - 100 products memory for piece-counting function - 20 digital tares memory - Last weight memorization and programmable auto-off - Dosing function at 2 speeds - Automatic tare - Battery included Printer included - Designed to get direct weighing data: weight, hour, date… Stainless steel structure - Ideal for wet environments where water is frequently used Supports - With the appropriate support it can be placed on the column or wall AVAILABLE OPTIONS - Relay output - External tare output - RD3 remote display with cable - RD3W wireless remote display - Software Virtual Key for PC - Stainless steel wall support for indicator - Direct USB cable - RS-232 cable for PC - RS-232 cable for printeratribut:
- Range and Divisions: Double range / 30.000 div. no OIML
- Converter A/D: 24 Bite
- Interface: RS-232 and TTL
- Indicator: Stainless Steel
- Waterproof Protection: IP-65
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- GRAM Weighing IndicatorDeskripsi:Gram Z3 - Reduced size, high performance - Autohold: Displays the weight when the load to be weighed has been removed. -Cloning: Copies the configuration from one equipment to another via scanner. -Print data: of date, time and ticket (with option RS-232C). -Compatible: With automatic paper cutting printers. -Digital calibration: For adjustment without weights. -Configuration: Adjustment of gravity area at the start. -Tare: Normal and fixed, with quick change. -Zero memory: For permanent loads. -Keyboard lock: Prevents advanced use. Adaptable Can be fixed to the wall with no supports, placed in columns or fixed to a desktop platform. Protected against liquid and dust Designed to work in working environments, IP-64 protection. Motion filtering Displays the stable weight filtering the sporadic disturbances. Suitable for weighing moving animals.
- Panasonic MicrowaveDeskripsi:- Dilengkapi dengan tombol putar yang mudah di operasikan.- Desain Elegan- Perpaduan tampilan desain warna silver dan kaca hitam cocok untuk dapur mungil Anda.- Daya RendahDengan konsumsi daya hanya 450 W, Microwave ini bisa menyajikan masakan sehat untuk keluarga dirumah.
- SKF NJ ECP Type Cylindrical Roller BearingsDeskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- AS ONE Hot Plate Stirrer Reximatribut:
- Temperature Setting Range (°C): 50 to 250
- Body Material: ABS Resin
- Hot Plate Material: Aluminium (Fluororesin Coating)
- Motor: DC Brushless Motor
- Power Cord Length (m): Approx. 2
- Power Supply AC: 100 (50/60 Hz)
- Speed Control System: Microcomputer speed feedback system
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Inkjet Wi-Fi Duplex WorkForce ProDeskripsi:Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.atribut:
- Dimensions (mm): 425x535x357
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Printer type: Print
- Power Off (W): 0.2
- USB interface: USB 2.0
- Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex Wide-FormatDeskripsi:Epson EcoTank L14150 gives you great variety when it comes to paper sizes. With a flatbed designed to scan and copy paper sizes that include Legal and Folio, it can also print documents up to A3+, demonstrating its versatility as a compact multifunction printer. Its auto-duplex function ensures low printing cost while increasing productivity at fast print speeds with Epson Heat-Free Technology. It's time to focus on the details for your business.atribut:
- Dimensions (mm): 498x358x245
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: Legal
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x1200
- Maximum Scan Area (mm): 216x356
- Nozzle Configuration: 400 x 1 nozzles (Black), 128 x 1 nozzles per colour (Cyan, Magenta, Yellow)
- Operating Power (W): 12
- Output Capacity: 30 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
- Power Off (W): 0.3
- Print Method: PrecisionCore™Printhead
- Sleep Power (W): 1
- Standby Power (W): 5.4
- USB interface: USB 2.0
- Epson Printer Ink Tank All-in-One EcoTank Monochrome Wi-Fi DuplexDeskripsi:Efficiency meets productivity with the EcoTank Monochrome M15140 A3 printer. Powered by Epson PrecisionCore Heat-Free Technology, this printer delivers laser-quality prints at speeds of up to 25 ipm (simplex printing). It allows prints of up to 7,500 pages while consuming less power so you can minimise and enjoy a low total cost of ownership in the long run. With the ability to handle different media types and produce sharp, durable prints using DURABrite ET Ink, the M15140 makes it efficient for businesses that require low cost, hassle-free and low maintenance printing.atribut:
- Dimensions (mm): 515x500x350
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: A3 / Ledger
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x2400
- Maximum Scan Area (mm): 297x431.8
- Nozzle Configuration: 800 x 1 nozzles (Black)
- Operating Power (W): 19
- Output Capacity: 125 sheets
- Power Off (W): 0.2
- Print Method: PrecisonCore™ Printhead
- Sleep Power (W): 0.8
- Standby Power (W): 8
- USB interface: USB 2.0
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- PP Lite Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:- PP Lite diproduksi dari serat-serat pembibitan Elemental Chlorine (ECF). - Kertas fotokopi berkualitas tinggi dan sangat cocok untuk digunakan sehari-hari.- PP Lite sudah memenuhi standrat ISO 9706 dalam hal menjaga kualitas arsip.- PP Lite di design khusus shingga sangat cocok digunakan untuk percetakan yang bersifat xerografi/elektrostatik.- PP Lite di kembangkan untuk mencetak dengan kecepatan tinggi dan tidak menimbulkan masalah pada printer maupun mesin fotokopi.- Memiliki Pigmen PCC yang dapat meningkatkan kehalusan, ketebalan sekaligus opasitas.- PP Lite memiliki fungsi yang sangat baik khususnya dalam mencetak menggunakan toner kering elektrosastik (xerografi) dalam mencetak simpleks maupun dupleks.atribut:
- Size: A4
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 75
- Size (mm): 210x297
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga Timbangan Digital Speeds Terbaru April 2026
| ONO SOKKI Digital Tachometer | Rp4.699.900 |
| Ametek Brookfield Digital Viscometer | Rp189.999.900 |
| GRAM Printer Washdown Indicator | Rp9.299.900 |
| Epson Label Printer | Rp609.900 |
| GRAM Weighing Indicator | Rp5.199.900 |
| Panasonic Microwave | Rp1.399.900 |
| SKF NJ ECP Type Cylindrical Roller Bearings | Rp359.900 |
| AS ONE Hot Plate Stirrer Rexim | Rp7.199.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher) | Rp28.900 |
| FLUKE Combo Tachometer | Rp13.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































/boP104063420-3.jpg)







/g9P102126585-2.jpg)
/6sP101518244-38.jpg)